Beli adjustable wrench proto di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROTO Adjustable Wrench Set (Kunci Inggris)Deskripsi:General purpose adjustable wrench sets provide an assortment of wrenches with different maximum jaw capacities for use on a wide range of fasteners. Wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes. Wrench sets provide multiple jaw capacities and lengths so they can be used with a range of fasteners.atribut:
- Corrosion Resistant: Yes
- Number of tools: 3
- End Style: Hang Hole
- Head Type: Standard
- Opening Type: Adjustable
- Range of Lengths (inch): 8 to 12
- Tether Style: Tether Capable
- PROTO Adjustable Wrench (Kunci Inggris)Deskripsi:General purpose adjustable wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes.atribut:
- Corrosion Resistant: Yes
- Material: Alloy Steel
- Opening Type: Adjustable
- PROTO Adjustable Wrench Satin (Kunci Inggris)atribut:
- Finish: Satin
- Specification ASME: ASME B107.8
- PROTO Adjustable Wrench Black Oxide Clik-Stop (Kunci Inggris)atribut:
- Finish: Black Oxide
- Overall Length (inch): 10
- Maximum Opening (inch): 1-5/16
- Specification ASME: ASME B107.8
- PROTO Adjustable Wrench Black Oxide (Kunci Inggris)atribut:
- Finish: Black Oxide
- Specification ASME: ASME B107.8
- Sherlock Adjustable Wrench (Kunci Inggris)Deskripsi:SHERLOCK KUNCI INGGRIS- Tangguh dan presisi- Gear rapat dan tidak oblakBahan: Baja DF
- PROTO Adjustable Wrench Cushion Grip (Kunci Inggris)atribut:
- Finish: Satin
- Specification ASME: ASME B107.8
- PROTO Adjustable Wrench Satin Clik-Stop (Kunci Inggris)atribut:
- Finish: Satin
- Specification ASME: ASME B107.8
- Seagate Nytro 2332 SSD EnterpriseDeskripsi:The Seagate® Nytro® 2032 SAS SSD delivers up to 7TB in a 2.5-inx15mm form factor, a 12Gb/s interface with speeds up to 840MB/s, drive monitoring, government-grade encryption, and up to 3 DWPD for fast, scalable, secure performance for demanding enterprise workloads.Best-Fit ApplicationsSingle-port, high-capacity storagesystemsSATA-compatible systemsatribut:
- Lifetime Endurance (Drive Writes per Day): 1
- Nonrecoverable Read Errors per Bits Read: 1 per 10E17
- Annualized Failure Rate (AFR) (%): 0.35
- +5/+12V Max Start Current (A): 0.80/0.21
- Depth (Max.) (mm): 100.45
- Form Factor (inchxmm): 2.5x15
- Height (Max.) (mm): 15
- Idle Average Power (W): 4.6
- Interface (Single Port): 12 Gb/s SAS
- NAND Flash Type: 3D eTLC
- Random Read (IOPS) Sustained, 4KB: 180000
- Random Write (IOPS) Sustained, 4KB: 53000
- Sequential Read Sustained (128 KB) (MB/s): 840
- Sequential Write Sustained (128 KB) (MB/s): 650
- Width (Max.) (mm): 70.1
- BENZ WERKZ Electric Air Bloweratribut:
- Rated Power: 600 Watt
- Voltage: 220v/50Hz
- No Load Spd: 0-14000 Rpm
- Cut capacity: 65 mm (wood)
- Feature: Egro Design & 2m cable cord
- Qty/Ctn: 6 Pcs/Ctn
- Mitutoyo Feeler GaugeDeskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- PROTO Hex Key (Kunci L)atribut:
- Specification ASME: ASME B18.3
- Finish: Black Oxide
- Corrosion Resistant: Yes
- Driver Material: Alloy Steel
- End Shape: Hex
- Grip Style: Plastic Coated
- Handle Material: Plastic
- Handle Type: Plain
- Key Shape: T
- Length Family: Long
- Material: Alloy Steel
- Number of Tips: 1
- Tether Ready: Yes
- Working Angle (°): 90
- PROTO Combination Wrench Set (Kunci Ring Pas)Deskripsi:Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.atribut:
- Opening Angle (°): 15
- Wrench Product Grouping: Wrench Sets
- Material: Alloy Steel
- Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)Deskripsi:Phosphate Finish Manufactured from high strength 'I' beam section phosphate vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: BS 6333-1995, DIN3117-1988.atribut:
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion Resistant Heat Treated Jaws
- KRISBOW Adjustable Wrench (Kunci Inggris)Deskripsi:Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.atribut:
- Type: Adjustable Wrench
- Material: Chrome Vanadium Steel
- KRISBOW Gagang Gergaji Besi 2-Angleatribut:
- Dimensions (LxWxH)(mm): 400x20x135
- PROTO Punch and Chisel Setatribut:
- Blade Tip Shape: Diamond
- Grip Style: Plain
- Finish: Black Oxide
- Material: Steel
- Measurement Type: SAE
- Set Type: Punch and Chisel Set
Daftar Harga adjustable wrench proto Terbaru March 2026
| PROTO Adjustable Wrench Set (Kunci Inggris) | Rp2.599.900 |
| PROTO Adjustable Wrench (Kunci Inggris) | Rp489.900 |
| PROTO Adjustable Wrench Satin (Kunci Inggris) | Rp409.900 |
| PROTO Adjustable Wrench Black Oxide Clik-Stop (Kunci Inggris) | Rp579.900 |
| PROTO Adjustable Wrench Black Oxide (Kunci Inggris) | Rp369.900 |
| Sherlock Adjustable Wrench (Kunci Inggris) | Rp58.900 |
| PROTO Adjustable Wrench Cushion Grip (Kunci Inggris) | Rp429.900 |
| PROTO Adjustable Wrench Satin Clik-Stop (Kunci Inggris) | Rp449.900 |
| Seagate Nytro 2332 SSD Enterprise | Rp22.999.900 |
| BENZ WERKZ Electric Air Blower | Rp259.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/2iP107274090-1.jpg)
/1iP107274054-7.jpg)
/kyP103497754-1.jpg)
/kgP103497736-1.jpg)
/k7P103497727-1.jpg)
/eoP105168528-1.jpg)
/kpP103497745-1.jpg)
/l7P103497763-1.jpg)



/beP106846410-12.jpg)
/gpP103498601-1.jpg)

/62P107278218-1.jpg)
/4dP102149157-12.jpg)
/r2P103635974-8.jpg)

/35P104800113-1.jpg)